Scotch® Box Sealing Tape 311+, Transparent, 48 mm x 66 m, 0.065 mm

Article no.: 7100220442
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
Price for 36 Piece: 56.52 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100220442
Copy
EAN / GTIN 04054596796584
Copy
Manufacturer number 7100220442
Copy
L-Number L01310 2127
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Scotch® Box Sealing Tape 311+ is easy to handle and maintains its performance and appearance for a tight seal in even cold and damp environments. It can be applied at freezer and refrigeration temperatures of -6.6°C to 10°C (20°F to 50°F). This high performance industrial packaging tape is ideal for box sealing, splicing and other demanding packaging applications. Its powerful seal allows it to adhere to highly recycled corrugated fiberboard boxes. Quickly and easily apply Scotch® Box Sealing Tape 311+ by hand, using a manual dispenser or a 3M-Matic™ Case Sealer. Recommended Applications Food and beverage Electronics E-fullfillment Pharmaceuticals Maintains High Performance for Safe Delivery Scotch® Box Sealing Tape 311+ is engineered to provide good adhesion and durability necessary for boxes that are commonly exposed to shipping hazards and cold temperatures. The backing easily conforms around edges and on rough surfaces to provide a lasting hold. With its quick adhesion and durable backing, this sealing tape is built with the features necessary to maintain high performance in tough environments.

Advantage:

  • High performance industrial packaging tape designed for cold and damp temperatures
  • Great for box sealing, splicing, recouperage and demanding packaging applications
  • Good performance over broad temperature ranges
  • Adheres to highly recycled corrugated boxes
  • Quick and easy application by hand, manual dispensers or 3M-Matic™ Case Sealers

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart