Scotch® Box Sealing Tape 311+, Clear, 48 mm x 990 m

Article no.: 7100220358
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100220358
    EAN / GTIN 04054596796546
    Manufacturer number 7100220358
    L-Number L01310 1892

    Description

    Version:

    Product Colour: Transparent
    Great for box sealing, splicing, recouperage and demanding packaging applications
    Good performance over broad temperature ranges
    Overall Width: 48 mm
    Quick and easy application by hand, manual dispensers or 3M-Matic™ Case Sealers

    Description:

    Scotch® Box Sealing Tape 311+ is a high performance industrial packaging tape for box sealing, splicing, recouperage and other demanding packaging applications. It offers good performance in damp and cold shipping and storage environments, even in below freezing temperatures.

    Feature:

    High performance industrial packaging tape designed for cold and damp temperatures
    Adheres to highly recycled corrugated boxes

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart