Version:
Up to two times longer life than comparable aluminium oxide belts, resists deterioration from heat
Consistent, faster results on medium pressure applications
Overall Length: 1900 mm
Overall Width: 300 mm
Suitable for wet and dry applications on all metals
Description:
3M™ Cubitron™ ll Cloth Belt 784F features 3M Precision Shaped Grain. Our cloth belts are a precise mix of shaped ceramic and premium aluminium oxide. They have a flexible J-weight cotton backing and open coat construction. The belts also feature a waterproof backing and grinding aid.
Feature:
Conformable for grinding and blending both straight and contoured surfaces
Grinding aid cools abrasive processes on heat-sensitive alloys
For optimal durability and price value, YF weight polyester backing is used for Grades 36-80, while lighter XF weight polyester backing is used for Grades 120-180
Durable resin bond resists deterioration from heat, extending the life of the abrasive cloth
Durable resin bond resists deterioration from heat, extending the life of the belt
Note:
Use for medium pressure industrial applications