Version:
Adjustable ratchet temples
Readers with anti-fog/anti-scratch coating that come in a range of diopters: +1.5, +2.0 or +2.5.
Polycarbonate lenses absorb 99.9% of UVA and UVB rays
Meets the requirements of EN166-2001 standard as an impact rated spectacle
Description:
3M™ Solus™ Safety Reader Glasses 2000 Series are our stylish safety glasses which feature temple arms with an adjustable ratchet for a customised fit and different reader options.
Feature:
Stylish, low profile half frame 3M™ Solus™ Safety Readers Range with adjustable ratchet temples to adjust the lens for facial features and eyeglass position
Available in a range of diopters: +1.5, +2.0 or +2.5
Semi-soft nose and soft temple ends to improve comfort and fit
Anti-Scratch/Anti-Fog Coating Performance
Note:
Assembly, automotive, aerospace, construction, demolition, plant maintenance, food and beverage manufacturing, forestry, law enforcement, engineering, metal fabrication, mining, oil and gas, chemical and pharmaceutical, road construction.