3M™ First Base™ 3 Bump Cap 2031217, Elite, Black/Grey, Standard Peak, 70mm, 20 ea/Case

Article no.: 7100217876
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Impact cap

Identification & Classification

Article number 7100217876
EAN / GTIN 04054596712126
Manufacturer number 7100217876
L-Number L01130 107073
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Product Colour: Black// Grey
Provides industrial bump protection to EN812:A1
Lightweight micro-fibre fabric reduces humidity and permits air circulation
Side and top mesh ventilation for breathability
360° reflective piping enhances visibility and safety

Description:

3M™ First Base™ 3 Bump Cap Elite provides industrial bump protection to EN812:A1. It has a black/grey lightweight micro-fibre fabric, with side and top mesh ventilation, plus 360° reflective piping and standard peak length (70 mm). This is combined with a flexible, ergonomic ABS shell.

Feature:

Protects wearer from light contact with stationary objects
Flexible shell design fits a wide range of head sizes
Stylish dual colour design
Optional custom logo embroidery

Note:

Light industry, general manufacturing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart