3M™ First Base™ 3 Bump Cap 2031215, Elite, Navy/Grey, Micro Peak, 25mm, 20 ea/Case

Article no.: 7100217874
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Impact cap

    Identification numbers & Classifications

    Article number 7100217874
    EAN / GTIN 04054596712256
    Manufacturer number 7100217874
    L-Number L01110 626

    Description

    Version:

    Product Colour: Grey// Navy Blue
    Provides industrial bump protection to EN812:A1
    Lightweight micro-fibre fabric reduces humidity and permits air circulation
    Side and top mesh ventilation for breathability
    360° reflective piping enhances visibility and safety

    Description:

    3M™ First Base™ 3 Bump Cap Elite provides industrial bump protection to EN812:A1. It has a navy/grey lightweight micro-fibre fabric, with side and top mesh ventilation, plus 360° reflective piping and a micro peak length (25 mm). This is combined with a flexible, ergonomic ABS shell.

    Feature:

    Protects wearer from light contact with stationary objects
    Flexible shell design fits a wide range of head sizes
    3 peak lengths available: Micro (25 mm) Reduced (55 mm) and Standard (70 mm)
    Stylish dual colour design
    Optional custom logo embroidery

    Note:

    Light industry, general manufacturing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart