3M™ First Base™ 3 Bump Cap 2030606, Classic, Grey, Micro Peak, 25mm, 20 ea/Case

Article no.: 7100217863
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Impact cap

    Identification numbers & Classifications

    Article number 7100217863
    EAN / GTIN 04054596715523
    Manufacturer number 7100217863
    L-Number L01110 656

    Description

    Version:

    Product Colour: Grey
    Provides industrial bump protection to EN812:A1
    Lightweight micro-fibre fabric reduces humidity and permits air circulation
    Side-mesh ventilation enhances breathability
    Flexible shell design fits a wide range of head sizes

    Description:

    3M™ First Base™ 3 Bump Cap Classic in grey provides head protection to EN812:A1, with a baseball cap design and micro peak length (25 mm). It’s made with lightweight micro-fibre fabric and has side-mesh ventilation. This is combined with a flexible, ergonomic ABS shell.

    Feature:

    Protects wearer from light contact with stationary objects
    Available in 3 peak lengths: Standard (70 mm), Reduced (55 mm) and Micro (25 mm)
    Available in a range of colours
    Optional custom logo embroidery

    Note:

    Light industry, general manufacturing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart