3M™ First Base™ 3 Bump Cap 2030595, Classic, Dark Green, Micro Peak, 25mm

Article no.: 7100217856
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
Price for 20 Piece: 317.60 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Impact cap

Identification & Classification

Article number 7100217856
Copy
EAN / GTIN 04054596715271
Copy
Manufacturer number 7100217856
Copy
L-Number L01110 496
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Get 3M™ First Base™ 3 Bump Cap Classic in dark green for head protection to EN812:A1. This baseball-style bump cap is made with lightweight micro-fibre fabric to reduce humidity and permit air circulation. Side-mesh ventilation also enhances breathability and comfort. A flexible, patented acrylonitrile butadiene styrene (ABS) shell guards against bumps and lacerations, while also being ergonomically shaped for comfort. The design provides enhanced coverage for a wide range of head sizes, with a micro peak length (25 mm) for enhanced upward vision. Optional custom logo embroidery is available, together with a range of other colours.

Advantage:

  • Protects wearer from light contact with stationary objects
  • Provides industrial bump protection to EN812:A1
  • Lightweight micro-fibre fabric reduces humidity and permits air circulation
  • Side-mesh ventilation enhances breathability
  • Flexible shell design fits a wide range of head sizes
  • Available in a range of colours
  • Optional custom logo embroidery

Recommendation:

  • Light industry, general manufacturing

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart