3M™ First Base™ 3 Bump Cap 2021875, Classic, High Visibility, Orange Standard Peak, 70mm, 20 ea/Case

Article no.: 7100217847
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Impact cap

Identification numbers & Classifications

Article number 7100217847
EAN / GTIN 04054596713956
Manufacturer number 7100217847
L-Number L01110 529

Description

Version:

Product Colour: Hi-Viz Orange
Provides industrial bump protection to EN812:A1
360° reflective piping and strips maximise visibility
Waterproof, breathable polyurethane polyester fabric for comfort
Standard peak length (70 mm)

Description:

3M™ First Base™ 3 Bump Cap Classic in high visibility orange provides head protection to EN812:A1, with a baseball cap design and standard peak length (70 mm). It’s made with waterproof and breathable polyurethane polyester fabric, incorporating 360° reflective piping and strips. This is combined with a flexible, ergonomic ABS shell.

Feature:

Protects wearer from light contact with stationary objects
Optional custom logo embroidery

Note:

Light industry, general manufacturing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart