3M™ First Base™ 3 Bump Cap 2021209, Winter, High Visibility, Yellow Reduced Peak, 55mm, 20 ea/Case

Article no.: 7100217837
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Impact cap

Identification & Classification

Article number 7100217837
EAN / GTIN 04054596705890
Manufacturer number 7100217837
L-Number L01110 768
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Product Colour: High Vis Yellow
Provides industrial bump protection to EN812:A1
Over-ear fabric panels support cold weather working
Waterproof, breathable fabric maintains dryness and comfort
Reduced peak length (55 mm) enhances upward vision

Description:

3M™ First Base™ 3 Bump Cap Winter in high visibility yellow provides head protection to EN812:A1. It combines a patented ergonomic ABS shell with over-ear fabric panels and a waterproof, breathable outer fabric.

Feature:

Protects wearer from light contact with stationary objects
360° reflective safety strips help wearer to be seen
Available in 3 colours (high visibility yellow, navy blue and high visibility orange)

Note:

Light industry, general manufacturing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart