3M™ First Base™ 3 Bump Cap 2021200, Winter, Navy Blue, Reduced Peak, 55mm, 20 ea/Case

Article no.: 7100217836
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Impact cap

Identification numbers & Classifications

Article number 7100217836
EAN / GTIN 04054596705869
Manufacturer number 7100217836
L-Number L01110 527

Description

Version:

Product Colour: Navy Blue
Provides industrial bump protection to EN812:A1
Over-ear fabric panels support cold weather working
Waterproof, breathable fabric maintains dryness and comfort
Reduced peak length (55 mm) enhances upward vision

Description:

3M™ First Base™ 3 Bump Cap Winter in navy blue provides head protection to EN812:A1. It combines a patented ergonomic ABS shell with over-ear fabric panels and a waterproof, breathable outer fabric.

Feature:

Protects wearer from light contact with stationary objects
360° reflective safety strips help wearer to be seen
Available in 3 colours (navy blue and high visibility yellow or orange)

Note:

Light industry, general manufacturing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart