3M™ First Base™ 3 Bump Cap 2021101, Extra, Navy Blue, Reduced Peak, 55mm, 20 ea/Case

Article no.: 7100217750
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Impact cap

Identification numbers & Classifications

Article number 7100217750
EAN / GTIN 04054596705241
Manufacturer number 7100217750
L-Number L01110 642

Description

Version:

Product Colour: Navy Blue
Provides industrial bump protection to EN812:A1
Patented ‘full’ shell design provides enhanced coverage for a wide range of head sizes
Reduced peak length (55 mm) enhances upward vision
Airflow channels and side mesh ventilation enhance breathability

Description:

3M™ First Base™ 3 Bump Cap Extra in navy blue provides industrial head protection to EN812:A1. This baseball-style cap features a ‘full’ shell design, with reduced peak length (55 mm), durable fabric, sweatband, airflow channels and side-mesh ventilation.

Feature:

Protects wearer from light contact with stationary objects
Durable polyester/cotton blend fabric
Optional custom logo embroidery
Belt clip accessory available
Available in 3 colours (navy blue, black and grey)

Note:

Light industry, general manufacturing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart