3M™ Protective Coverall, 4535-S

Article no.: 7100217012
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Unisex size S

Identification numbers & Classifications

Article number 7100217012
EAN / GTIN 58887862357032
Manufacturer number 7100217012

Description

Version:

Specifications Met: CE Category III// EN 1073-2 Particulate Radioactive Contamination// EN 13034:2005+A1:2009 Type 6 Liquid Splash// EN ISO 13982-1:2004 Type 5 Hazardous Dusts
Product Type: Protective Coverall
Product Colour: Blue

Description:

3M™ PELTOR™ Padded Headsets Bag is a carrying case for your 3M™ PELTOR™ Communication Headset.

Feature:

Type 5/6 Coverall made from extremely soft, lightweight, yet durable fabric which provides a good barrier to hazardous particles and limited liquid splash
Special breathable panel hood design combined with large breathable back panels reduce the risk of heat stress in hot environments
2-way zip and storm flap with elasticated apertures reduces the risk of skin exposure
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
Knitted cuffs with elasticated waist and ankles for increased comfort and freedom of movement

Note:

Asbestos disposal
Asbestos inspection
Paint spraying & coating
Insulation work
Physically demanding jobs
Light Industrial Cleaning
Machine maintenance
Grinding & polishing
Cement production

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart