3M™ Protective Coverall, 4535-2XL

Article no.: 7100216889
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Unisex size 2XL

Identification numbers & Classifications

Article number 7100216889
EAN / GTIN 58887862357070
Manufacturer number 7100216889
L-Number ZP0430 710021688

Description

Version:

Specifications Met: CE Category III// EN 1073-2 Particulate Radioactive Contamination// EN 13034:2005+A1:2009 Type 6 Liquid Splash// EN ISO 13982-1:2004 Type 5 Hazardous Dusts
Product Type: Disposable Coverall
Product Colour: White
Recommended Industry: Transportation

Description:

Pack contains set of cleaning plugs for use with Powered Respirator PF-602E+.

Feature:

Type 5/6 Coverall made from extremely soft, lightweight, yet durable fabric which provides a good barrier to hazardous particles and limited liquid splash
Special breathable panel hood design combined with large breathable back panels reduce the risk of heat stress in hot environments
2-way zip and storm flap with elasticated apertures reduces the risk of skin exposure
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
Knitted cuffs with elasticated waist and ankles for increased comfort and freedom of movement

Note:

Asbestos disposal
Asbestos inspection
Paint spraying & coating
Insulation work
Physically demanding jobs
Light industrial cleaning
Machine Maintenance
Grinding & Polishing
Cement manufacturing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart