3M™ Protective Coverall, 4535-XL

Article no.: 7100216848
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Unisex size XL

Identification numbers & Classifications

Article number 7100216848
EAN / GTIN 58887862357063
Manufacturer number 7100216848
L-Number L01110 819

Description

Version:

Brand: 3M™
Color: Color: Multi-coloured
Product Type: Disposable Coverall

Description:

3M™ Protective Coverall 4535 provides a superb balance of comfort and protection. The front is made from a soft non-woven robust 60gsm material, with a microporous laminate for enhanced splash protection, combined with a SMMMS back panel for increased breathability. The 3M Protective Coverall 4535 acts as a barrier to limited liquid splashes and hazardous particles.

Feature:

Type 5/6 Coverall made from extremely soft, lightweight, yet durable fabric which provides a good barrier to hazardous particles and limited liquid splash
Special breathable panel hood design combined with large breathable back panels reduce the risk of heat stress in hot environments
2-way zip and storm flap with elasticated apertures reduces the risk of skin exposure
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
Knitted cuffs with elasticated waist and ankles for increased comfort and freedom of movement

Note:

Asbestos disposal
Asbestos Inspection
Paint spraying & coating
Insulation work
Physically demanding jobs
Light Industrial Cleaning
Machine Maintenance
Grinding & Polishing
Cement production

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart