3M™ Solus™ CCS Safety Glasses, Lime Green Temples, Scotchgard™ Anti-Fog / Anti-Scratch Coating (K&N), Clear Lens, SCCS01SGAF-GRN-EU, 20/Case

Article no.: 7100216507
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 7100216507
EAN / GTIN 58887862348375
Manufacturer number 7100216507
L-Number L01110 554

Description

Version:

Safety glasses with a Corded Control System (CCS) on the temples for attaching corded ear plugs
Scotchgard™ Anti-Fog/Anti-Scratch Coating resists fogging longer than traditional anti-fog coatings, even after up to 25 washings with water*
Anti-scratch coating provides increased durability
3M™ Scotchgard™ Anti-Fog/Anti-Scratch Coating provides superior anti-fog and anti-scratch properties, complying with K&N marking requirements of EN166
Polycarbonate lens absorbs 99.9% of UVA and UVB rays

Description:

3M™ Solus™ CCS Safety Glasses are our rimless safety glasses that feature lime green temples with a Corded Control System (CCS) for attaching corded earplugs. The polycarbonate lens features a Scotchgard™ Anti-Fog and Anti-Scratch Coating on both sides for increased durability and improved vision. Available in a range of lens options.

Feature:

Modern 3M™ Solus™ Safety Glasses Range with Cord Control System (CCS) keeping the eyewear and corded earplugs attached and ready to use
Designed for workers who put on and take off eyewear frequently throughout the day
3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models)
Foam gasket available to help limit eye exposure to debris
Suitable for all non-textile 3M™ Corded Earplugs
Available with a removeable foam gasket
Frame marking: 3M EN 166 FT CE
3M internal testing per EN168 test method when compared with traditional anti-fog coatings

Note:

Abattoir, agriculture, assembly, automotive, aviation, chemical, knockdown, construction, demolition, drilling, plant maintenance, food and beverage manufacturing, forestry, general manufacturing, grinding, blast cleaning, laboratories, law enforcement, machine shop, machining, masonry, metal fabrication, mining, oil and gas, painting, pandemics, pharmaceuticals, casting, power generation, primary metals, remediation, riveting, road construction, sanding, sawing, transport, UV protection

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart