3M™ Solus™ CCS Safety Glasses, Lime Green Temples, Foam Gasket, Scotchgard™ Anti-Fog/Anti-Scratch Coating (K&N), Clear Lens, SCCS01SGAF-GRN-F-EU

Article no.: 7100216261
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
Price for 20 Piece: 229.00 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety glasses

Identification & Classification

Article number 7100216261
Copy
EAN / GTIN 58887862348474
Copy
Manufacturer number 7100216261
Copy
L-Number L01110 555
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For users who are intermittently exposed to noise, use 3M™ Solus™ CCS Safety Glasses. Our rimless safety glasses feature lime green temples that have a Corded Control System (CCS) which allows users to keep certain E-A-R™ Corded Earplugs attached and ready for use at all times. The unique temple design holds the cord of the earplugs to keep them securely in place and untangled. When the corded earplugs are not in use, the CCS feature allows them to act as a lanyard for carrying your protective eyewear around your neck. The polycarbonate lens features a 3M™ Scotchgard™ Anti-Fog and Anti-Scratch coating for superior anti-fog protection and increased durability that resists fogging for longer than traditional anti-fog coatings, even after up to 25 washings with water*. *3M internal testing per EN168 test method when compared with traditional anti-fog coatings.

Advantage:

  • Modern 3M™ Solus™ Safety Glasses Range with Cord Control System (CCS) keeping the eyewear and corded earplugs attached and ready to use
  • Designed for workers who put on and take off eyewear frequently throughout the day
  • 3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models)
  • Foam gasket available to help limit eye exposure to debris
  • Suitable for all non-textile 3M™ Corded Earplugs
  • Available with a removeable foam gasket
  • Frame marking: 3M EN 166 FT CE
  • 3M internal testing per EN168 test method when compared with traditional anti-fog coatings

Recommendation:

  • Abattoir, agriculture, assembly, automotive, aviation, chemical handling, chiselling, construction, demolition, drilling, facility maintenance, food and beverage manufacturing, forestry, general manufacturing, grinding, jet cleaning, laboratories, law enforcement, machine operations, machining, masonry, metal fabrication, mining, oil and gas, painting, pandemics, pharmaceuticals, pouring/casting, power production, primary metals, remediation, riveting, road construction, sanding, sawing, transportation, UV protection

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart