3M™ GoggleGear™ 6000 Safety Goggles, Blue Shroud, Neoprene Strap, Scotchgard™ Anti-Fog / Anti-Scratch Coating (K&N), Clear lens, GG6001NSGAF-BLU-EU, 10/Case

Article no.: 7100216191
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Safety glasses

    Identification numbers & Classifications

    Article number 7100216191
    EAN / GTIN 58887862344407
    Manufacturer number 7100216191
    L-Number L01110 494

    Description

    Version:

    Safety goggles with a large-profile
    3M™ Scotchgard™ Anti-Fog/Anti-Scratch Coating lasts longer* than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
    Indirect venting allows air to circulate and helps reduce fogging
    Adjustable Neoprene headband for easy cleaning, disinfection and sterilization by autoclaving at 121°C
    Anti-scratch coating provides increased durability

    Description:

    3M™ GoggleGear™ Safety Goggles 6000 Series features a large profile with indirect ventilation for air circulation with Scotchgard™ Anti-Fog and Anti-Scratch Coating.

    Feature:

    Large profile 3M™ GoggleGear™ Safety Goggles range, with enough space to fit over most prescription glasses and indirect airflow to help against fogging
    Premium spherical curved lens design for optimal horizontal and vertical field of vision
    3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties
    Pivoting ratchet for convenient personal adjustment
    Easy-to-adjust elastic textile headband for stability and comfort
    Wide flexible nose area to fit well with half-mask respirators
    GG6001NSGAF-BLU with neoprene headband can be sterilised up to 40x by autoclaving at 121°C
    Flip-up version available with a grey IR 5 lens filter popular for gas welding and metal cutting
    *Based on internal tests conducted by 3M according to EN 168 test procedures compared to conventional anti-fog coatings

    Note:

    Abattoir, agriculture, assembly, automotive, aviation, chemical, knockdown, construction, demolition, drilling, plant maintenance, food and beverage manufacturing, forestry, general manufacturing, grinding, blast cleaning, laboratories, law enforcement, machine shop, machining, masonry, metal fabrication, mining, oil and gas, painting, pandemics, pharmaceuticals, casting, power generation, primary metals, remediation, riveting, road construction, sanding, sawing, transport, UV protection

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart