Scotch® High Tack Box Sealing Tape 375+, Clear, 72 mm x 914 m

Article no.: 7100216187
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
Price for 4 Piece: 541.44 £
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100216187
Copy
EAN / GTIN 50638060533463
Copy
Manufacturer number 7100216187
Copy
L-Number L01310 1664
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Engineered to Tackle e-Commerce Challenges Scotch® High Tack Box Sealing Tape 375+ is a high-performance packaging tape designed to help packing line productivity and reduce tampering and open-package returns. This hot melt tape unwinds easily and smoothly and sticks at first application so it can seal more boxes per minute whether applied by hand or with semi-automatic or automatic dispensers. This tape securely seals the entire seam to help resist tampering and tape failure during shipping, even on highly recycled content boxes. The polypropylene film carrier is flexible and conformable for a tight seal around edges and rough surfaces while being tough enough to withstand the stresses of over- and under-packed boxes. The film is also resistant to abrasion, edge tearing, splitting, moisture and chemicals to help keep packages secure. This tape can help provide confidence that boxes will remain sealed during shipping, which can help reduce open-package returns and improve customer satisfaction. Durable and Dependable Packaging tapes are designed to securely close regular slotted containers (RSC) and packages used for moving, shipping and distribution. These tapes feature durability and high strength and work especially well on challenging recycled corrugate and fiberboard. Because it is consistent and reliable, heavy duty sealing tape is popular for electronics, ecommerce, high value goods and general manufacturing packaging applications.

Advantage:

  • High-performance hot melt packaging tape for heavy duty applications
  • Strong adhesive helps prevent tampering and tape failure during shipping and delivery
  • High edge tear and split resistance for e-commerce and single-parcel shipments
  • Synthetic hot melt rubber adhesive with a polypropylene backing for conformability
  • Easy unwind and smooth dispensing for use on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Excellent adhesion to a wide range of materials, including recycled liner paper and fiberboard

Recommendation:

  • Heavy-duty packaging applications
  • Recycled liner paper and fiberboard
  • Manual or automatic carton sealing
  • Medium to high weight boxes

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart