3M™ Protective Coverall 4530, S

Article no.: 7100214328
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chemical protective suit

Identification numbers & Classifications

Article number 7100214328
EAN / GTIN 04046719910625
Manufacturer number 7100214328
L-Number L01110 516

Description

Version:

Product Colour: Blue
Size: S
Anti-static treatment can help reduce static build-up
Two-way zipper with sealable storm flap helps provide additional protection against contaminants
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks

Description:

The 3M™ Protective Coverall 4530 are the coveralls that professionals look to for enhanced safety, functionality, and long-lasting comfort. Built with secondary flame spread-resistant properties, our full-body suit features a comfortable design and enhanced construction for peace-of-mind on the job.

Feature:

Secondary flame spread-resistant treatment
Soft and strong multi-layered 54gsm SMS for strong performance
EN 1073-2 nuclear particulate hold out
3 panel hood, 2-way zip and storm flap with elasticated back and ankles to reduce the risk of skin exposure
Anti-static treatment
Available in blue (with white triangle) and plain white

Note:

Working with greases and oils
Asbestos disposal
Asbestos inspection
Paint spraying & coating
Insulation work
Physically demanding activities
Easy industrial cleaning
Machine maintenance
Grinding & polishing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart