3M™ VHB™ Tape 5962F, Black, 305 mm x 33 m, 1.6 mm

Article no.: 7100211836
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100211836
    EAN / GTIN 04054596736993
    Manufacturer number 7100211836

    Description

    Version:

    Product Colour: Black
    Pressure sensitive adhesive bonds on contact to provide immediate handling strength
    Virtually invisible fastening keeps surfaces smooth
    Overall Width: 305 mm
    Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

    Description:

    The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape 5962 provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond a variety of surfaces.

    Feature:

    Black, 1.5 mm, modified acrylic adhesive and very conformable acrylic foam core
    Excellent adhesion to the widest variety of surfaces, including most powder coated paints, metals, glass, sealed wood, acrylic, polycarbonate, ABS
    Superior outdoor performance, UV and solvent resistance
    High aging resistance
    Creates a permanent seal against water, moisture and more
    High dynamic stress absorption reduces vibration and impact stress
    Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
    Allows the use of thinner, lighter weight and dissimilar materials

    Note:

    Bond panel to frame
    Bond stiffener to panel
    Bond of decorative material, trim, attachments
    Bond of nameplates, logos and signs
    Bond electronic displays
    Bond lens window to housing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart