3M™ VHB™ Tape 5952F, Black, 9 mm x 33 m, 1.1 mm

Article no.: 7100211830
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 8 pieces
  • Order steps: 8 pieces
Price for 8 Piece: 466.64 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100211830
Copy
EAN / GTIN 04054596736894
Copy
Manufacturer number 7100211830
Copy
L-Number L01310 320
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Designed for permanent bonding to powder coated and rigit irregular surfaces. Offers good adhesion to the widest variety of surfaces, including further high and medium surface energy plastics and paints, metals and glass.

Advantage:

  • Black, 1.1 mm, modified acrylic adhesive and very conformable acrylic foam core
  • Excellent adhesion to the widest variety of surfaces, including most powder coated paints, metals, glass, sealed wood, acrylic, polycarbonate, ABS
  • Superior outdoor performance, UV and solvent resistance
  • High aging resistance
  • Creates a permanent seal against water, moisture and more
  • High dynamic stress absorption reduces vibration and impact stress
  • Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
  • Allows the use of thinner, lighter weight and dissimilar materials

Recommendation:

  • Bond panel to frame
  • Bond stiffener to panel
  • Bond of decorative material, trim, attachments
  • Bond of nameplates, logos and signs
  • Bond electronic displays
  • Bond lens window to housing

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart