3M™ VHB™ Tape 5925F, Black, 6 mm x 66 m, 0.6 mm

Article no.: 7100211824
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100211824
    EAN / GTIN 04054596735828
    Manufacturer number 7100211824

    Description

    Version:

    Product Colour: Black
    Pressure sensitive adhesive bonds on contact to provide immediate handling strength
    Overall Length: 66 m
    Overall Width: 6 mm
    Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

    Description:

    Dream, Design, Deliver with our 3M™ VHB™ Tape 5925. It is a black, 0.6 mm thick, modified acrylic adhesive with a very conformable foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces, including most powder coated paints.

    Feature:

    Fast and easy-to-use permanent bonding method provides high strength and long-term durability
    Very high adhesion to almost all powder coatings// Very high adhesion to almost all powder coatings
    Virtually invisible fastening keeps surfaces smooth
    Black, 0.6 mm, modified acrylic adhesive and very conformable acrylic foam core bonds to a wide variety of substrates including most powder coated paints and irregular surfaces
    Fast and easy connections// Fast and easy connections
    High dynamic stress absorption reduces vibration and impact stress
    Creates a permanent seal against water, moisture and more
    Allows the use of thinner, lighter weight and dissimilar materials
    Thin bond lines

    Note:

    Use for decorative material and trim, nameplates and logos, electronic displays, panel to frame, and stiffener to panel applications
    Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial
    Bond of decorative material, trim, attachments
    Bond of nameplates, logos and signs
    Bond electronic displays
    Bond lens window to housing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart