3M™ Anodization Masking Tape 8985L, Purple, 610 mm x 66 m

Article no.: 7100211808
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7100211808
Copy
EAN / GTIN 50638060403803
Copy
Manufacturer number 7100211808
Copy
L-Number L01310 583
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Anodization Masking Tape 8985L has a tough polyester carrier to stand up to chromic acid anodization baths (Type I anodization). It also features a non-silicone rubber adhesive to minimize the risk of silicone contamination that could impact downstream processes such as bonding or paint adhesion. This tape provides sharp masking edges, minimizing leakage and the need for rework, and can be used with or without chemical film on a variety of aluminum and other metal alloys. 3M™ Anodization Masking Tape 8985L can replace complex, messy liquid masking and the unpleasant odors involved. The transparent tape is easy to position and can be applied in fewer steps; it also eliminates the cure time of a liquid so that overall masking and de-masking can be accomplished faster. Ease of application and clean, one-piece removal post processing. This tape is transparent purple with a printed backing for visibility and has a liner for easy die-cutting. Recommended Applications - Aerospace components - Precision machine components - Welded assemblies

Advantage:

  • Designed specifically for masking in chromic acid (Type I) anodization baths
  • Transparent purple tape for fast, easy and accurate positioning
  • Provides sharp masking lines and minimizes leaking to reduce the need for part rework
  • Clean Removal in one piece post processing
  • Non-silicone formulation helps reduce post-process coating and bonding failures
  • Masks and de-masks up faster than liquid masking, with no cure time
  • With liner for printing and die-cutting applications

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart