3M™ Air Power Die Grinder, 1 HP, 20.000 RPM, 6 mm Collet

Article no.: 7100210216
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Straight die grinder

    Identification numbers & Classifications

    Article number 7100210216
    EAN / GTIN 00068060527592
    Manufacturer number 7100210216

    Description

    Description:

    3M™ Die Grinders are our straight-shaft tools with features that enhance operator comfort and control. The precision-balanced steel motor reduces vibration and weight, while 3M™ Gripping Material on the body reduces vibration and enables a firm grip.

    Feature:

    Straight shaft die grinder designed to be used with various 3M products such as 3M™ Cartridge Rolls and 3M™ Even Run Bands
    Handles heavyweight applications such as stock removal
    Precision balanced steel motor reduces vibration for greater efficiency and operator comfort
    3M™ Gripping Material on the body reduces vibration and enables operator to maintain a secure grip with less effort
    Ideal for heavy-duty applications such as stock removal
    4,000 rpm (standard version)

    Note:

    Use for heavy-duty applications such as stock removal

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart