3M™ SecureFit™ 3700 Overspectacles, Blue Temples, Anti-Scratch+ (K), Clear Lens, SF3701ASP-BLU-EU

Article no.: 7100209340
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 7100209340
EAN / GTIN 58887862347057
Manufacturer number 7100209340
L-Number L01110 415

Description

Version:

Adjustable Ratchet Temples
Size: One size fits most
Polycarbonate Lenses absorb 99.9% of UVA and UVB rays
Meets the requirements of EN166-2001 Standard as an Impact Rated Spectacle
Similar to typical sunglasses, grey lenses are popular in outdoor daytime work environments

Description:

3M™ SecureFit™ Overspectacles 3700 Series are our safety overspectacles designed for people with prescription glasses. They feature adjustable ratchet temples with Pressure Diffusion Temple (PDT) technology to ensure a close fit and a soft touch nosepiece to help provide comfort. The polycarbonate lens is available with 3M™ Scotchgard™ Anti-Fog and anti-scratch coatings for increased durability and improved vision. Available in a range of frame and lens colours.

Feature:

Over The Glass (OTG) 3M™ SecureFit™ range designed to offer all-day wearability for workers wearing prescription glassess
3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head.
Adjustable ratchet temples to adjust the lens for facial features and eyeglass position
Soft nose bridge to improve comfort and fit
Soft brow guard options available, creating more space when needed for some prescription glassess
Grey IR lens filters available popular for gas welding and metal cutting

Note:

Assembly, automotive, aerospace, construction, demolition, plant maintenance, food and beverage manufacturing, forestry, law enforcement, engineering, metal fabrication, mining, oil and gas, chemical and pharmaceutical, road construction.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart