3M™ Solus™ 2000 Safety Glasses, Grey/Blue-Green Temples, Scotchgard™ Anti-Fog / Anti-Scratch Coating (K&N), Amber Lens, S2003SGAF-BGR-EU

Article no.: 7100208818
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 7100208818
EAN / GTIN 58887862350385
Manufacturer number 7100208818
L-Number L01110 238

Description

Version:

Adjustable ratchet temples help to ensure a secure fit
Size: One size fits most
Polycarbonate lens absorbs 99.9% of UVA and UVB rays
Meets the requirements of EN166-2001 standard as an impact rated spectacle
Meets the requirements of EN166-2001 for mechanical strength

Description:

3M™ Solus™ Safety Glasses 2000 Series are our stylish safety glasses which feature temple arms with an adjustable ratchet for a customised fit. The polycarbonate lens is available with anti-scratch and anti-fog coatings for increased durability and improved vision. Available in a range of temple arm colours and lens options.

Feature:

Stylish, low profile half frame 3M™ Solus™ Safety Glasses Range with adjustable ratchet temples to adjust the lens for facial features and eyeglass position
Semi-soft nose and soft temple ends to improve comfort and fit
3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models)
Grey IR filters available
Foam gasket available to help limit eye exposure to debris

Note:

Assembly, automotive, aerospace, construction, demolition, plant maintenance, food and beverage manufacturing, forestry, law enforcement, engineering, metal fabrication, mining, oil and gas, chemical and pharmaceutical, road construction.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart