Version:
Product Colour: Purple
Transparent purple tape for fast, easy and accurate positioning
Overall Length: 65.8 m
Overall Width: 304.8 mm
Non-silicone formulation helps reduce post-process coating and bonding failures
Description:
3M™ Anodization Masking Tape 8985L is a reliable non-silicone solution for Type I (chromic acid) anodization. Designed for performance, it is specifically resistant to chromic acid and provides sharp lines with a rubber adhesive for easy removal.
Feature:
Designed specifically for masking in chromic acid (Type I) anodization baths
Transparent violet adhesive tape, for fast, uncomplicated and precise positioning// Transparent violet adhesive tape, for fast, uncomplicated and precise positioning
Provides sharp masking lines and minimizes leaking to reduce the need for part rework
Clean Removal in one piece post processing
Silicone-free formulation reduces coating and bonding errors after the process// Silicone-free formulation reduces coating and bonding errors after the process
Masks and de-masks up faster than liquid masking, with no cure time
With liner for printing and die-cutting applications