3M™ Anodization Masking Tape 8985L, Purple, 50 mm x 66 m

Article no.: 7100207277
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100207277
EAN / GTIN 50638060403780
Manufacturer number 7100207277

Description

Version:

Product Colour: Purple
Transparent purple tape for fast, easy and accurate positioning
Overall Length: 65.8 m
Overall Width: 50.8 mm
Non-silicone formulation helps reduce post-process coating and bonding failures

Description:

3M™ Anodization Masking Tape 8985L is a reliable non-silicone solution for Type I (chromic acid) anodization. Designed for performance, it is specifically resistant to chromic acid and provides sharp lines with a rubber adhesive for easy removal.

Feature:

Designed specifically for masking in chromic acid (Type I) anodization baths
Transparent violet adhesive tape, for fast, uncomplicated and precise positioning// Transparent violet adhesive tape, for fast, uncomplicated and precise positioning
Provides sharp masking lines and minimizes leaking to reduce the need for part rework
Clean Removal in one piece post processing
Silicone-free formulation reduces coating and bonding errors after the process// Silicone-free formulation reduces coating and bonding errors after the process
Masks and de-masks up faster than liquid masking, with no cure time
With liner for printing and die-cutting applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart