3M™ PELTOR™ WS™ ALERT™ XPI Headset, 30 dB, Bluetooth, Mobile App, Headband, MRX21A3WS6

Article no.: 7100205302
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ear defenders

Identification numbers & Classifications

Article number 7100205302
EAN / GTIN 07318640069770
Manufacturer number 7100205302

Description

Version:

Product Colour: Blue
Enables hands-free calls in noisy environments
iOS and Android compatibility with 3M™ Connected Equipment App
Standalone headset with headband
Bluetooth® MultiPoint Technology connects up to two devices

Description:

With the WS™ ALERT™ XPI Headset turn your hearing protector headset into a communications centre. Connect one or two devices via Bluetooth Multipoint technology and converse in normal volume even in noisy environments with the noise-cancelling microphone.

Feature:

High attenuating hearing protector in two models: stand-alone headband or safety helmet attachment
Level-dependent function for ambient listening to help improve your situational awareness (limited to 82 dB)
Bluetooth® MultiPoint Technology for connection to one or two external devices for hands-free talk and streaming
Push-to-Listen feature to easily and instantaneously listen to your surroundings
Noise cancelling boom microphone for clear speech transmission in noisy environments
Excellent FM-radio reception
Built-in FM radio
Interchangeable pads and foam cushions
Also available as helmet mount (SNR 30 dB)

Note:

Agriculture, assembly, demolition, electrical, facility maintenance, machine operations, remediation

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart