3M™ Perfect-It™ 1-Step Foam Finishing Pad, 150 mm, PN33042

Article no.: 7100205187
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive sanding sponge

    Identification numbers & Classifications

    Article number 7100205187
    EAN / GTIN 04054596685055
    Manufacturer number 7100205187
    L-Number L51710 913

    Description

    Version:

    Product Colour: Purple
    For optimal performance use a rotation speed between 800 to 1400 rpm
    Convoluted surface reduces heat generation
    Prevent slinging for faster, cleaner results thanks to foam construction that holds polish
    Available in 80 mm and 150 mm diameter Hookit™ conversions

    Description:

    3M™ Perfect-It™ 1-Step Foam Finishing Pads are our highest performing, purple foam finishing pads, ideal for refining 3M™ Trizact™ Abrasive 8000 sanding scratches in a single step. Use in combination with 3M™ Perfect-It™ Famous Finish or 3M™ Perfect-It™ 1-Step Finish to achieve best results.

    Feature:

    Ideal for use with 3M™ Perfect-It™ Famous Finish or 3M™ Perfect-It™ 1-Step Finish
    For optimum performance, use a speed between 800 rpm and 1400 rpm
    The waffle-shaped surface reduces heat generation
    Faster, cleaner work thanks to the foam design that safely absorbs the polish
    Available in Hookit™ diameters of 80 mm and 150 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart