3M™ Perfect-It™ 1-Step Foam Finishing Pad, Purple, 80 mm, PN33033

Article no.: 7100203934
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive sanding sponge

Identification numbers & Classifications

Article number 7100203934
EAN / GTIN 04054596685338
Manufacturer number 7100203934
L-Number L51710 1121

Description

Version:

Product Colour: Purple
For optimal performance use a rotation speed between 800 to 1400 rpm
Convoluted surface reduces heat generation
Prevent slinging for faster, cleaner results thanks to foam construction that holds polish
Available in 80 mm and 150 mm diameter Hookit™ conversions

Description:

3M™ Perfect-It™ 1-Step Foam Finishing Pads are our highest performing, purple foam finishing pads, ideal for refining 3M™ Trizact™ Abrasive 8000 sanding scratches in a single step. Use in combination with 3M™ Perfect-It™ Famous Finish or 3M™ Perfect-It™ 1-Step Finish to achieve best results.

Feature:

Ideal for use with 3M™ Perfect-It™ Famous Finish or 3M™ Perfect-It™ 1-Step Finish
For optimum performance, use a speed between 800 rpm and 1400 rpm
The waffle-shaped surface reduces heat generation
Faster, cleaner work thanks to the foam design that safely absorbs the polish
Available in Hookit™ diameters of 80 mm and 150 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart