Scotch-Brite™ SE Surface Conditioning Disc SE-DB, 178 mm x 22 mm, 4 Slot, A CRS

Article no.: 7100200775
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 40 pieces
  • Order steps: 40 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Non-woven abrasive

    Identification numbers & Classifications

    Article number 7100200775
    EAN / GTIN 04054596684287
    Manufacturer number 7100200775
    L-Number L51710 649

    Description

    Version:

    Provides extra cut and longer life than SC and PD Surface Conditioning discs for heavy duty deburring and finishing
    High, fast cutting yet conformable disc is ideal for edge deburring
    Conformability combined with secure, hook and loop attachment provides aggressive cutting without damaging the base material
    Open-web construction resists loading and runs cool, allowing for consistent finishes
    3M™ Hookit™ attachment system offers quick and easy disc change in multi-step finishing processes

    Description:

    Scotch-Brite™ SE Surface Conditioning Disc combines an aggressive non-woven disc for heavy duty deburring and finishing, with a convenient hook and loop attachment system. Our disc uses aluminium oxide abrasive for a fast cut and fibre that conforms well to help preserve edges and contoured surfaces.

    Feature:

    For faster cutting and longer life than SC Surface Conditioning discs in heavy duty deburring and finishing
    High and fast cutting disc that conforms well to help preserve edges
    Secure hook and loop attachment and conformability offers aggressive cutting without damaging base material
    Open web design resists loading and runs cool for consistent finishes
    Open construction
    Resistant

    Note:

    Use it on a wide variety of substrates in woodworking and metalworking, including ferrous alloys
    Perfect for edge deburring, grinding, sanding and finishing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart