3M™ Protective Coverall 4545 Type 5/6 White XL

Article no.: 7100198131
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß
Unisex size XL
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 7100198131
EAN / GTIN 04054596670112
Manufacturer number 7100198131
L-Number L01110 87

Description

Version:

Product Colour: White
Size: XL
Soft, well-draping, laminated microporous material
2-way zipper with sealable storm flap for added on-off convenience and extra protection
Knitted cuffs with elasticated waist and ankles for increased comfort and freedom of movement

Description:

3M™ Protective Coverall 4545 is made with a sophisticated bicomponent non-woven which offers high tensile strength and is covered with an ultra-low linting microporous laminate to provide an excellent barrier to hazardous splash, infective agents and particles.

Feature:

Designed to be comfortable but highly protective to CE Category III, Type 5/6 hazardous dusts and limited liquid splashes
Soft and light, ultra low-linting laminated microporous material that drapes and hangs well over the body facilitating ease of movement
3 panel hood, 2-way zip and storm flap with sealable tape with elasticated back and ankles to reduce the risk of skin exposure
Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
EN 1073-2 nuclear particulate hold out

Note:

Work in the pharmaceutical industry
Asbestos disposal
Asbestos inspection
Paint spraying & coating
Insulation work
Easy industrial cleaning
Machine maintenance
Cleanroom applications
Grinding & polishing
Cement manufacturing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart