3M™ General Purpose Masking Tape 201E

Article no.: 7100196060
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100196060
EAN / GTIN 04054596668669
Manufacturer number 7100196060
L-Number L01310 81

Description

Version:

Product Colour: Beige
Good solvent and moisture resistance, for indoor use
Overall Length: 50 m
Overall Width: 18 mm
Reduces paint build-up and provides good paint lines, helps resist paint bleed through

Description:

The 3M™ General Purpose Masking Tape 201E is a premium-quality masking tape used for short-term paint masking, fixing, bundling, holding, sealing, and other applications up to a temperature of 80°C for one hour. Chamois color, rubber adhesive, thickness 0,135mm.

Feature:

Good instant adhesion and holding power that resists lifting or curling// Good instant adhesion and holding power that resists lifting or curling
Good solvent and moisture resistance, for indoor use// Reduces paint build-up and provides good paint lines
Conformable tape, does not tear when unfolding// Helps resist paint bleed through
Good solvent and moisture resistance// Operating temperature range up to 80°C / 1h
Operating temperature range up to 80 °C / 1h// Reduces paint build-up and provides good paint lines, helps resist paint bleed through
Designed for indoor use

Note:

General purpose short-term paint applications
Masking for joint sealing applications
Use for temporary fixing, attaching or holding
Label marking

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart