3M™ HDT-A Heatshrink Tubing 19,0/6,0 mm Black

Article no.: 7100195508
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cable grommet

Identification numbers & Classifications

Article number 7100195508
EAN / GTIN 08712403596715
Manufacturer number 7100195508
L-Number L01310 1915

Description

Version:

Product Colour: Black
Thick wall
Overall Length: 1 m
1 meter length
Adhesive lined

Description:

3M™ Heat Shrink Cable Sleeve HDT-A is a rigid, heavy wall, halogen free, heat shrink tubing, designed to provide reliable performance for electrical splices, connections and terminations up to 1,0 kV, as well as mechanical and environmental protection. HDT-A heat shrink tubes have a flame-retardant polyolefin crosslinked outer wall with a factory-applied adhesive inner layer.

Feature:

Balances electrical, physical and chemical properties for various industrial and energy distribution applications
Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
Made of polyolefin, shrink ratio up to 4.5:1
Envionmental and mechanical protection
Electrical insulation
SAE AS23053/15, Class 1 Certified and RoHS 2011/65/EU Compliant

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart