Scotch-Brite™ Roloc™+ Clean and Strip XT Pro Extra Cut Disc, XC-ZR, 100 mm x 13 mm x 6 mm, A XCRS

Article no.: 7100192712
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7100192712
EAN / GTIN 04054596606753
Manufacturer number 7100192712

Description

Version:

Product Colour: Green
Aluminium oxide mineral aggressively removes top layer and refines the bare metal underneath
High conformability provides a larger contact patch for faster removal rates
High-strength fibre resists chunking and performs well on edges
Resists loading for consistent cutting action

Description:

Scotch-Brite™ Roloc™+ Clean and Strip XT Pro Extra Cut Disc features aluminium oxide abrasive mineral incorporated into an open nylon web. Our discs are designed to remove tough coatings, such as heavy rust, thick paint and corrosion while also blending and refining the bare metal underneath.

Feature:

Quickly removes heavy rust, thick paint, corrosion and cleans welds
High speed rating and low vibration
Roloc™+ attachment system makes disc changes easy
Requires use of Roloc™+ backup pad (sold separately)

Note:

Weld clean-up and removing heavy rust, rust pits, thick paint, corrosion, weld discolouration and seam sealer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart