Scotch-Brite™ Clean and Strip XT Pro Disc, XA-ZS, 75 mm x 25 mm x 6mm, S XCRS

Article no.: 7100192708
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7100192708
EAN / GTIN 04054596605893
Manufacturer number 7100192708
L-Number L51710 667

Description

Version:

Product Colour: Purple
High-strength fibre resists chunking and performs well on edges
High conformability provides a larger contact patch for faster removal rates
Silicon carbide mineral cuts aggressively and leaves a fine finish
Resists loading for consistent cutting action

Description:

Scotch-Brite™ Clean and Strip XT Pro Disc features silicon carbide abrasive mineral incorporated into an open nylon web. Our discs effectively remove rust, paint, mill scale, coatings and adhesives from surfaces without significantly altering the base material.

Feature:

Removes rust, paint, mill scale and coatings from metal fast
High speed rating, low vibration and low spark

Note:

Rust removal, paint removal, mill scale removal, coating removal, adhesive removal, and surface preparation

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart