Scotch-Brite™ Roloc™+ Clean and Strip XT Pro Disc, XO-ZR, 100 mm x 13 mm x 6 mm, S XCRS

Article no.: 7100192704
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7100192704
EAN / GTIN 04054596605770
Manufacturer number 7100192704
L-Number L51710 48

Description

Version:

Product Colour: Brown
High-strength fibre resists chunking and performs well on edges
High conformability provides a larger contact patch for faster removal rates
Silicon carbide mineral cuts aggressively and leaves a fine finish
Resists loading for consistent cutting action

Description:

Scotch-Brite™ Roloc™+ Clean and Strip XT Pro Disc features silicon carbide abrasive mineral incorporated into an open nylon web. Our discs effectively remove rust, paint, mill scale, coatings and adhesives from surfaces without significantly altering the base material.

Feature:

Removes rust, paint, mill scale and coatings from metal fast
High speed rating, low vibration and low spark
Roloc™+ attachment system makes disc changes easy
Requires use of Roloc™+ backup pad (sold separately)
Ideal for applications where running a disc on its edge is necessary

Note:

Surface preparation, and removal of rust, paint, mill scale, coating, adhesive, and seam sealer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart