Scotch-Brite™ Clean and Strip XT Pro Extra Cut Disc, XC-DB, 178 mm x 22 mm, A XCRS

Article no.: 7100192340
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Non-woven abrasive

    Identification numbers & Classifications

    Article number 7100192340
    EAN / GTIN 04054596606661
    Manufacturer number 7100192340
    L-Number L51710 1419

    Description

    Version:

    Product Colour: Green
    Aluminium oxide mineral aggressively removes top layer and refines to the bare metal underneath
    High conformability provides a larger contact patch for faster removal rates
    High-strength fibre resists chunking and performs well on edges
    Resists loading for consistent cutting action

    Description:

    Scotch-Brite™ Clean and Strip XT Pro Extra Cut Disc features aluminium oxide abrasive mineral incorporated into an open nylon web. Our discs are designed to remove tough coatings, such as heavy rust, thick paint and corrosion, while also blending and refining the bare metal underneath.

    Feature:

    Quickly removes heavy rust, thick paint, corrosion and cleans welds
    High speed rating and low vibration

    Note:

    Weld clean-up and removing heavy rust, rust pits, thick paint, corrosion and weld discolouration

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart