Scotch-Brite™ Clean and Strip XT Pro Disc, XO-RD, 178 mm x 22 mm, S XCRS

Article no.: 7100192332
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Non-woven abrasive

    Identification numbers & Classifications

    Article number 7100192332
    EAN / GTIN 04054596605756
    Manufacturer number 7100192332
    L-Number L51710 297

    Description

    Version:

    Product Colour: Purple
    High-strength fibre resists chunking and performs well on edges
    High conformability provides a larger contact patch for faster removal rates
    Silicon carbide mineral cuts aggressively and leaves a fine finish
    Resists loading for consistent cutting action

    Description:

    Scotch-Brite™ Clean and Strip XT Pro Disc features silicon carbide abrasive mineral incorporated into an open nylon web. Our discs effectively remove rust, paint, mill scale, coatings and adhesives from surfaces without significantly altering the base material.

    Feature:

    Removes rust, paint, mill scale and coatings from metal fast
    High speed rating, low vibration and low spark

    Note:

    Rust removal, paint removal, mill scale removal, coating removal, adhesive removal, and surface preparation

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart