3M™ Cubitron™ II Hookit™ Disc 950U, 150 mm, No Hole, 80+, PN52079

Article no.: 7100190719
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 250 pieces
  • Order steps: 250 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 7100190719
EAN / GTIN 56941726000426
Manufacturer number 7100190719
L-Number L51710 77

Description

Version:

Product Colour: Red
Super-open-coat construction for reduced loading allowing metal and paint particles to escape
3M™ Precision-Shaped Grain delivers a consistent, high cut-rate and long life
Hookit™ attachment allows for quick and easy disc changes
E-weight paper backing is specially designed for metal sanding

Description:

3M™ Cubitron™ II Hookit™ Disc 950U is an abrasive disc designed to deliver high performance in body-in-white applications. It’s powered by fast-cutting, long-lasting 3M Precision-Shaped Grain in a super-open-coat construction that resists loading with sanding swarf. The E-weight paper backing is specially designed for sanding metal.

Feature:

Ideal for prepping and repairing flat surfaces, including body-in-white applications
A particularly open dispersion prevents the grinding media from clogging.
The 3M™ precision grain enables clean, fast and cool working with long service lives
The Hookit™ system allows quick and easy disc changes
A stable e-paper backing is well suited for grinding metallic surfaces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart