3M™ SecureFit™ 400X Safety Glasses, Yellow/Black frame, Scotchgard™ Anti-Fog (K&N), Amber Lens, SF403XSGAF-YEL-EU

Article no.: 7100185291
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 7100185291
EAN / GTIN 58887862343806
Manufacturer number 7100185291
L-Number L01110 481

Description

Version:

Safety glasses with 3M™ Pressure Diffusion Temple Technology for a comfortable fit
Wraparound design to improve the security of fit and provide slipping
Get added comfort over the ears with padded temple touchpoints
Combination of the soft nose bridge and contoured brow guard to improve comfort and provide additional coverage from flying particles.
Temple arms, brow guard and nose brisge in a bold colour for an infusion of style

Description:

3M™ SecureFit™ Safety Glasses 400X Series features a lightweight design with a rimless polycarbonate lens, 3M™ Pressure Diffusion Temple Technology, wide flexible temple arms, a soft nose bridge and a brow guard for additional protection from flying particles.

Feature:

Comfortable 3M™ SecureFit™ Safety Glasses range with soft temple ends, brow guard and intregrated nose bridge for additional top coverage and comfortable fit
3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head.
3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models)
Vermillion lens for good colour contrast in outdoor environments
Wraparound design improves the security of fit and prevents slipping
Flat and flexible temples combine easily with earmuffs and provide solid side protection

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart