3M™ SecureFit™ 400X Safety Glasses, Black/Black frame, Scotchgard™ Anti-Fog (K&N), Vermillion Lens, SF422XSGAF-BLK-EU

Article no.: 7100185109
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Safety glasses

    Identification numbers & Classifications

    Article number 7100185109
    EAN / GTIN 58887862343813
    Manufacturer number 7100185109

    Description

    Version:

    Safety glasses with 3M™ Pressure Diffusion Temple Technology for a comfortable fit
    Wraparound design to improve the security of fit and provide slipping
    Get added comfort over the ears with padded temple touchpoints
    Combination of the soft nose bridge and contoured brow guard to improve comfort and provide additional coverage from flying particles.
    Temple arms, brow guard and nose brisge in a bold colour for an infusion of style

    Description:

    3M™ SecureFit™ Safety Glasses 400X Series features a lightweight design with a rimless polycarbonate lens, 3M™ Pressure Diffusion Temple Technology, wide flexible temple arms, a soft nose bridge and a brow guard for additional protection from flying particles.

    Feature:

    Comfortable 3M™ SecureFit™ Safety Glasses range with soft temple ends, brow guard and intregrated nose bridge for additional top coverage and comfortable fit
    3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head.
    3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models)
    Vermillion lens for good colour contrast in outdoor environments
    Wraparound design improves the security of fit and prevents slipping
    Flat and flexible temples combine easily with earmuffs and provide solid side protection

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart