Scotch-Brite™ High Strength Disc HS-DC, 200 mm x 8 mm, A MED

Article no.: 7100182617
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7100182617
EAN / GTIN 53134375254101
Manufacturer number 7100182617
L-Number L51710 844

Description

Version:

Durable open-web disc deburrs, denibs, defuzzes, and cleans a wide variety of metals
Conformable disc with wear-resistant edge provides consistent finishes and long disc life
Can be stacked to expand use or cover larger surface areas
Load resistance extends cut rate throughout the life of the discs
Tough, non-woven material allows heavy-duty use

Description:

Scotch-Brite™ High Strength Disc is a general purpose disc made of a durable, tough web. It’s designed to effectively clean, deburr, denib, defuzz, and achieve satin finishes. Our discs have a durable, non-woven, open-web construction that resists loading and runs cool to keep the abrasives cutting at a consistent rate throughout the life of the disc.

Feature:

Durable, open-textured non-woven disc deburrs and cleans a wide range of metals
Adaptable disc with wear resistant edge provides uniform surfaces and long disc life
Can be stacked to extend use or cover larger areas

Note:

Use to effectively clean, deburr, denib, defuzz, and achieve satin finishes when working on irregular surfaces and getting into tight areas

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart