Scotch-Brite™ Clean and Finish Sheet CF-SH, 158 mm x 224 mm, F SFN

Article no.: 7100182600
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 60 pieces
  • Order steps: 60 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive sanding sponge

    Identification numbers & Classifications

    Article number 7100182600
    EAN / GTIN 54046719934640
    Manufacturer number 7100182600
    L-Number L51710 312

    Description

    Version:

    Abrasive mineral adhered to non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
    Can be used with polishing compounds to create a gloss finish on wood
    Overall Length: 224 mm
    Overall Width: 158 mm
    Resists loading and heat buildup allowing prolonged operation and producing consistent results over the life of the product

    Description:

    Scotch-Brite™ Clean and Finish Sheet uses a conformable non-woven web and a variety of mineral types to blend, clean and finish. Our clean and finish sheets are flexible – making them effective for use in hard to reach areas to produce a uniform finish.

    Feature:

    Conformable pad gets into corners and over contoured surfaces to produce a uniform finish
    Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces
    Open web construction resists loading and rinses clean for repeated use
    Striking line pattern with fine structure
    Adapts to the geometry of the workpiece
    Free of corrosive metals
    Uniform distribution of the abrasive grain

    Note:

    Effectively clean, blend and condition metal, wood, composites and advanced surfaces

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart