Scotch-Brite™ Clean and Finish Disc CF-DC, 150 mm, No Hole, S UFN

Article no.: 7100182556
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 40 pieces
  • Order steps: 40 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Non-woven abrasive

    Identification numbers & Classifications

    Article number 7100182556
    EAN / GTIN 53134375236428
    Manufacturer number 7100182556
    L-Number L51710 230

    Description

    Version:

    Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
    Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
    Non-woven 3D structure provides long life and consistent finishes
    Attaches to random orbital sander (hookit backup pad) for increased cut-rate and cover larger areas
    Non-woven web is load and heat resistant

    Description:

    Scotch-Brite™ Clean and Finish Discs combine conformable material and abrasive mineral to produce a clean, consistent finish without undercutting or damaging the base material. Our clean and finish discs are flexible, making them effective for getting into hard to reach areas and producing uniform finishes.

    Feature:

    Conformable pad gets into corners and over contoured surfaces to produce a uniform finish
    Open web construction resists loading and rinses clean for repeated use
    The 3D nonwoven structure ensures a long service life and uniform surfaces
    Attaches to random orbital sander (Hookit™ backup pad) for increased cut-rate and to cover larger areas

    Note:

    For finishing, paint preparation, surface blending, and scuffing applications

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart