Scotch-Brite™ Wear Resistant Roll WR-RL, 115 mm x 10 m, A MED

Article no.: 7100182515
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7100182515
EAN / GTIN 54001895772127
Manufacturer number 7100182515
L-Number L51710 924

Description

Version:

Do not alter geometry of workpiece
Use for cleaning, finishing and light deburring
Overall Length: 10 m
Overall Width: 115 mm
Striking line pattern with fine structure

Description:

Scotch-Brite™ Wear Resistant Rolls are designed for machine and manual applications. Use our rolls for cleaning, finishing and light deburring.

Feature:

Versatile for use on a variety of substrates
Doesn’t alter the geometry of a workpiece
Consistent, reproducible work result
Suitable for machine and manual applications
Adapts to the geometry of the workpiece

Note:

Ideal for cleaning, finishing and light deburring
Perform efficient touch ups on brushed stainless steel and aluminium surfaces
Use for metal matt finishing, light blemish removal, tool cleaning

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart