Scotch-Brite™ Clean and Finish Roll CF-RL, 150 mm x 10 m, Type T

Article no.: 7100182507
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive sanding sponge

    Identification numbers & Classifications

    Article number 7100182507
    EAN / GTIN 53134375392063
    Manufacturer number 7100182507
    L-Number L51710 1569

    Description

    Version:

    Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
    Conformable pad gets into hard-to-reach areas
    Overall Length: 10 m
    Overall Width: 150 mm
    Open web construction resists loading and rinses clean for repeated use

    Description:

    Scotch-Brite™ Clean and Finish Roll provides consistent surface conditioning for the life of the product. Our clean and finish roll stock can be cut into any length.

    Feature:

    Roll stock can be cut into any length
    Suitable for hand use or on oscillating and dual pad rubbing machines
    Open web material resists loading, allowing abrasives to maintain a consistent cut-rate
    Suitable for metal, wood, composite and advanced materials
    Without abrasive grit

    Note:

    Use for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart