Scotch-Brite™ Wear Resistant Roll, WR-RL, 200 mm x 10 m, S VFN

Article no.: 7100182468
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7100182468
EAN / GTIN 04054596597570
Manufacturer number 7100182468
L-Number L51710 848

Description

Version:

Do not alter geometry of workpiece
Use for cleaning, finishing and light deburring
Overall Length: 10 m
Overall Width: 200 mm
Consistent, reproducible work result

Description:

Scotch-Brite™ Wear Resistant Rolls are designed for machine and manual applications. Use our rolls for cleaning, finishing and light deburring.

Feature:

Versatile for use on a variety of substrates
Doesn’t alter the geometry of a workpiece
Wear resistance fleece
Suitable for machine and manual applications
High resistance and tear resistance
Hard, pointed abrasive grain (type S)
High toughness abrasive grain (type A)
Uniform distribution of the abrasive grain

Note:

Ideal for cleaning, finishing and light deburring
Perform efficient touch ups on brushed stainless steel and aluminium surfaces
Use for metal matt finishing, light blemish removal, tool cleaning

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart